GROVE GEAR EL8320503.20 | AY6AKV

GROVE GEAR EL8320503.20 EL-H832-20-H_-20 Worm Reducer, 20:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Aluminum

Item: AY6AKV Model: EL8320503.20Cross Ref: EL-H832-20-H_-20
In Stock

Get it by Tuesday, Jun 17

€2,358.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code20
Center Distance3 1/4"
Gear TypeWorm
Housing MaterialAluminum
Input Dia.7/8"
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleShaft
Max. Input Hp5 9/50 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp4 67/125 hp
Output Key Size1/4" x 2.5"
Output Rpm87 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output StyleH1
Output Torque3267 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-H-H1
Service Factor1
Shaft Seal MaterialViton
Weight48 lbs.

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOverhung LoadGear RatioMounting TypeOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR EL8320543.24 | AX6VHH EL8320543.245 9/50 hp---Shaft Mount3267 lbs.-in.140TC-€2,512.30
GROVE GEAR EL8320241.00 | AX6XKC EL8320241.0011 23/25 hpRight Handed Shaft2275 lbs.-Base2033 lbs.-in.210TC1 5/8"€2,813.47
GROVE GEAR EL8320518.23 | AX6ZUB EL8320518.236.127 hpHollow Shaft--Shaft Mount2980 lbs.-in.140TC-€3,443.63
GROVE GEAR EL8320583.23 | AX6ZUC EL8320583.231 3/100 hp---Shaft Mount2000 lbs.-in.210TC-€2,512.30
GROVE GEAR EL8320580.27 | AX7AMK EL8320580.272.926 hp---Shaft Mount3303 lbs.-in.210TC-€2,512.30
GROVE GEAR EL8320602.23 | AX7AML EL8320602.234.373 hpHollow Shaft--Shaft Mount3360 lbs.-in.210TC-€3,443.63
GROVE GEAR EL8320557.28 | AX7ENF EL8320557.28--------€1,581.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8320503.20 EL-H832-20-H_-20 Worm Reducer, 20:1 Ratio, 0.875 Inch I.D, 1.25 Inch O.D, Aluminum
€2,358.50 /unit