GROVE GEAR EL8320297.00 | AY6PDR

GROVE GEAR EL8320297.00 EL-BMQ832-50-L-210 Worm Reducer, 50:1 Ratio, 1.375 Inch I.D, 1.625 Inch O.D, Aluminum

Item: AY6PDR Model: EL8320297.00Cross Ref: EL-BMQ832-50-L-210
In Stock

Get it by Thursday, Jun 12

€2,698.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance3 1/4"
Frame210TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 3/8"
Input Bore Size1 3/8"
Input Dia.1 3/8"
Input Hp @ 1750 Rpm2.462 hp
Input Keyway Size (c Face)5/16" x 5/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp2 231/500 hp
Max. Input Hp2.462 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 5/8"
Output Hp1.841 hp
Output Key Size3/8" x 2 1/4"
Output Rpm35 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 5/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2574
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque3315 lbs.-in.
Overhung Load2170 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Weight50 lbs.

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8320267.00 | AX8KXT EL8320267.002275 lbs.1 3/100 hp140TC2000 lbs.-in.Left Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320293.00 | AX8MRD EL8320293.002170 lbs.5 9/50 hp210TC3267 lbs.-in.Left Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320300.00 | AY3GEP EL8320300.002275 lbs.0.691 hp210TC1567 lbs.-in.Left Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320296.00 | AY3RZF EL8320296.002275 lbs.2.926 hp210TC3303 lbs.-in.Left Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320125.00 | AY3UCX EL8320125.002275 lbs.3.619 hp56C3226 lbs.-in.Left Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320279.00 | AY3VHD EL8320279.002275 lbs.1 3/100 hp180TC2000 lbs.-in.Left Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320169.00 | AY4AGK EL8320169.002170 lbs.8 23/250 hp180TC2700 lbs.-in.Left Handed ShaftWorm1750 RPM1 5/8"€2,698.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8320297.00 EL-BMQ832-50-L-210 Worm Reducer, 50:1 Ratio, 1.375 Inch I.D, 1.625 Inch O.D, Aluminum
€2,698.49 /unit