GROVE GEAR EL8320271.00 | AY4AGL

GROVE GEAR EL8320271.00 EL-BMQ832-80-R-140 Worm Reducer, 80:1 Ratio, 0.875 Inch I.D, 1.625 Inch O.D, Aluminum

Item: AY4AGL Model: EL8320271.00Cross Ref: EL-BMQ832-80-R-140
In Stock

Get it by Thursday, Jun 12

€2,698.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance3 1/4"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm1 3/100 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp1 3/100 hp
Max. Input Hp1 3/100 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 5/8"
Output Hp0.695 hp
Output Key Size3/8" x 2 1/4"
Output Rpm21 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 5/8"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2574
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque2000 lbs.-in.
Overhung Load2275 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Weight50 lbs.

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8320159.00 | AX6PHP EL8320159.002170 lbs.2.462 hp140TC3315 lbs.-in.Right Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320311.00 | AX9MPP EL8320311.002275 lbs.1 3/100 hp210TC2000 lbs.-in.Right Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320182.00 | AY3ZAF EL8320182.002275 lbs.2.926 hp180TC3303 lbs.-in.Right Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320283.00 | AY3ZAJ EL8320283.002275 lbs.1 3/100 hp180TC2000 lbs.-in.Right Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320309.00 | AY3ZAL EL8320309.002170 lbs.2.462 hp210TC3315 lbs.-in.Right Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320272.00 | AY4AGM EL8320272.002275 lbs.0.691 hp140TC1567 lbs.-in.Right Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320308.00 | AY4BNT EL8320308.002275 lbs.2.926 hp210TC3303 lbs.-in.Right Handed ShaftWorm1750 RPM1 5/8"€2,698.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8320271.00 EL-BMQ832-80-R-140 Worm Reducer, 80:1 Ratio, 0.875 Inch I.D, 1.625 Inch O.D, Aluminum
€2,698.49 /unit