GROVE GEAR EL8320250.00 | AY7KPG

GROVE GEAR EL8320250.00 EL-BM832-60-D-210 Worm Reducer, 60:1 Ratio, 0.875 Inch I.D, 1.625 Inch O.D, Aluminum

Item: AY7KPG Model: EL8320250.00Cross Ref: EL-BM832-60-D-210
In Stock

Get it by Wednesday, Jun 11

€2,813.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance3 1/4"
Frame210TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 3/8"
Input Bore Size1 3/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm2 57/500 hp
Input Keyway Size3/16" x 1/2"
Input Keyway Size (c Face)5/16" x 5/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp2 57/500 hp
Max. Input Hp2 57/500 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 5/8"
Output Hp1.515 hp
Output Key Size3/8" x 2 1/4"
Output Rpm29 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 5/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating2574
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque3274 lbs.-in.
Overhung Load2275 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Weight50 lbs.

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8320252.00 | AX8FDR EL8320252.002275 lbs.0.691 hp210TC1567 lbs.-in.Double ShaftWorm1750 RPM1 5/8"€2,813.47
GROVE GEAR EL8320247.00 | AX8WED EL8320247.002275 lbs.3.619 hp210TC3226 lbs.-in.Double ShaftWorm1750 RPM1 5/8"€2,813.47
GROVE GEAR EL8320120.00 | AY3GEN EL8320120.002275 lbs.0.691 hp56C1567 lbs.-in.Double ShaftWorm1750 RPM1 5/8"€2,813.47
GROVE GEAR EL8320242.00 | AY3UCY EL8320242.002275 lbs.8.863 hp210TC2232 lbs.-in.Double ShaftWorm1750 RPM1 5/8"€2,813.47
GROVE GEAR EL8320215.00 | AY4TDA EL8320215.002275 lbs.1 3/100 hp180TC2000 lbs.-in.Double ShaftWorm1750 RPM1 5/8"€2,813.47
GROVE GEAR EL8320246.00 | AY4TDB EL8320246.002275 lbs.4.373 hp210TC3360 lbs.-in.Double ShaftWorm1750 RPM1 5/8"€2,813.47
GROVE GEAR EL8320093.00 | AY4WBF EL8320093.002275 lbs.3.619 hp180TC3226 lbs.-in.Double ShaftWorm1750 RPM1 5/8"€2,813.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8320250.00 EL-BM832-60-D-210 Worm Reducer, 60:1 Ratio, 0.875 Inch I.D, 1.625 Inch O.D, Aluminum
€2,813.47 /unit