GROVE GEAR EL8320227.00 | AX8WEC

GROVE GEAR EL8320227.00 EL-BM832-80-L-210 Worm Reducer, 80:1 Ratio, 0.875 Inch I.D, 1.625 Inch O.D, Aluminum

Item: AX8WEC Model: EL8320227.00Cross Ref: EL-BM832-80-L-210
In Stock

Get it by Thursday, Jun 12

€2,698.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-L
Center Distance3 1/4"
Frame210TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 3/8"
Input Bore Size1 3/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm1 3/100 hp
Input Keyway Size3/16" x 1/2"
Input Keyway Size (c Face)5/16" x 5/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp1 3/100 hp
Max. Input Hp1 3/100 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 5/8"
Output Hp0.695 hp
Output Key Size3/8" x 2 1/4"
Output Rpm21 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 5/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2574
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque2000 lbs.-in.
Overhung Load2275 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Weight50 lbs.

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8320193.00 | AX8DQD EL8320193.002275 lbs.11 23/25 hp140TC2033 lbs.-in.Left Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320111.00 | AX8FDP EL8320111.002275 lbs.1 3/100 hp56C2000 lbs.-in.Left Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320206.00 | AX8HMA EL8320206.002275 lbs.8.863 hp180TC2232 lbs.-in.Left Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320075.00 | AX8JGV EL8320075.002170 lbs.5 9/50 hp180TC3267 lbs.-in.Left Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320228.00 | AX8JZG EL8320228.002275 lbs.0.691 hp210TC1567 lbs.-in.Left Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320222.00 | AX9NKY EL8320222.002275 lbs.4.373 hp210TC3360 lbs.-in.Left Handed ShaftWorm1750 RPM1 5/8"€2,698.49
GROVE GEAR EL8320049.00 | AY3GEM EL8320049.002170 lbs.8 23/250 hp140TC2700 lbs.-in.Left Handed ShaftWorm1750 RPM1 5/8"€2,698.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8320227.00 EL-BM832-80-L-210 Worm Reducer, 80:1 Ratio, 0.875 Inch I.D, 1.625 Inch O.D, Aluminum
€2,698.49 /unit