GROVE GEAR EL8320101.00 | AY2WFY

GROVE GEAR EL8320101.00 EL-B832-5-R Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1.625 Inch O.D, Aluminum

Item: AY2WFY Model: EL8320101.00Cross Ref: EL-B832-5-R
Limited Availability
€2,490.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-R
Center Distance3 1/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm11 23/25 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp11 23/25 hp
Max. Input Hp11 23/25 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 5/8"
Output Hp11 29/100 hp
Output Key Size3/8" x 2 1/4"
Output Rpm350 RPM
Output ShaftShaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 5/8"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1605
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque2033 lbs.-in.
Overhung Load2275 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-B-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Weight47 lbs.

Shipping Info:

Ship weight (kg) 21.15
Ship length (cm)17.15

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOverhung LoadGear RatioMounting TypeOutput TorqueFrameOutput Shaft Dia.Price
GROVE GEAR EL8320543.24 | AX6VHH EL8320543.245 9/50 hp---Shaft Mount3267 lbs.-in.140TC-€2,512.30
GROVE GEAR EL8320241.00 | AX6XKC EL8320241.0011 23/25 hpRight Handed Shaft2275 lbs.-Base2033 lbs.-in.210TC1 5/8"€2,813.47
GROVE GEAR EL8320518.23 | AX6ZUB EL8320518.236.127 hpHollow Shaft--Shaft Mount2980 lbs.-in.140TC-€3,443.63
GROVE GEAR EL8320583.23 | AX6ZUC EL8320583.231 3/100 hp---Shaft Mount2000 lbs.-in.210TC-€2,512.30
GROVE GEAR EL8320580.27 | AX7AMK EL8320580.272.926 hp---Shaft Mount3303 lbs.-in.210TC-€2,512.30
GROVE GEAR EL8320602.23 | AX7AML EL8320602.234.373 hpHollow Shaft--Shaft Mount3360 lbs.-in.210TC-€3,443.63
GROVE GEAR EL8320557.28 | AX7ENF EL8320557.28--------€1,581.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8320101.00 EL-B832-5-R Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1.625 Inch O.D, Aluminum
€2,490.26 /unit