GROVE GEAR EL8300567.31 | AY6WYE

GROVE GEAR EL8300567.31 EL-HMQ830-30-H_-56-31 Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 1.938 Inch O.D, Aluminum

Item: AY6WYE Model: EL8300567.31Cross Ref: EL-HMQ830-30-H_-56-31
In Stock

Get it by Friday, Jun 13

€2,808.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code31
Center Distance3"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp2 879/1000 hp
Max. Input Hp2.879 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1.938"
Output Hp2 83/250 hp
Output Key Size1/2" x 3.38"
Output Rpm58 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque2519 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight46 lbs.

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpFrameOutput TorqueGear TypeOutput Shaft TypeInput RpmHousing MaterialMounting TypePrice
GROVE GEAR EL8300574.31 | AX7HWF EL8300574.316.879 hp140TC1734 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€2,808.05
GROVE GEAR EL8300594.24 | AX7KGW EL8300594.241.637 hp180TC2413 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€2,808.05
GROVE GEAR EL8300602.26 | AX7QDJ EL8300602.263 71/200 hp210TC2527 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€2,808.05
GROVE GEAR EL8300584.24 | AX7RWP EL8300584.240.603 hp140TC1321 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€2,808.05
GROVE GEAR EL8300583.24 | AX7WZG EL8300583.240.895 hp140TC1684 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€2,808.05
GROVE GEAR EL8300562.24 | AX7ZUK EL8300562.246.879 hp56C1734 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€2,808.05
GROVE GEAR EL8300598.24 | AX8AMY EL8300598.246.879 hp210TC1734 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€2,808.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8300567.31 EL-HMQ830-30-H_-56-31 Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 1.938 Inch O.D, Aluminum
€2,808.05 /unit