GROVE GEAR EL8300526.28 | AY6WXZ

GROVE GEAR EL8300526.28 EL-HM830-7.5-H_-140-28 Worm Reducer, 7.5:1 Ratio, 0.875 Inch I.D, 1.75 Inch O.D, Aluminum

Item: AY6WXZ Model: EL8300526.28Cross Ref: EL-HM830-7.5-H_-140-28
In Stock

Get it by Friday, Jun 13

€2,808.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code28
Center Distance3"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Coupled
MaterialAluminum
Max Input Hp6 879/1000 hp
Max. Input Hp6.879 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 3/4"
Output Hp6.421 hp
Output Key Size3/8" x 3"
Output Rpm233.3 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque1734 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HM-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight46 lbs.

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpFrameOutput TorqueGear TypeOutput Shaft TypeInput RpmHousing MaterialMounting TypePrice
GROVE GEAR EL8300524.20 | AX6PYL EL8300524.200.603 hp56C1321 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€2,808.05
GROVE GEAR EL8300527.24 | AX6TCJ EL8300527.246.151 hp140TC2037 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€2,808.05
GROVE GEAR EL8300525.24 | AX7GZB EL8300525.249.093 hp140TC1544 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€2,808.05
GROVE GEAR EL8300534.31 | AX7GZC EL8300534.311.637 hp140TC2413 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€2,808.05
GROVE GEAR EL8300553.20 | AX7GZD EL8300553.203.947 hp210TC2454 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€2,808.05
GROVE GEAR EL8300554.24 | AX7GZE EL8300554.243 71/200 hp210TC2527 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€2,808.05
GROVE GEAR EL8300529.23 | AX7KGV EL8300529.233.947 hp140TC2454 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€2,808.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8300526.28 EL-HM830-7.5-H_-140-28 Worm Reducer, 7.5:1 Ratio, 0.875 Inch I.D, 1.75 Inch O.D, Aluminum
€2,808.05 /unit