GROVE GEAR EL8300511.27 | AY7XLD

GROVE GEAR EL8300511.27 EL-H830-80-H_-27 Worm Reducer, 80:1 Ratio, 0.875 Inch I.D, 1.688 Inch O.D, Aluminum

Item: AY7XLD Model: EL8300511.27Cross Ref: EL-H830-80-H_-27
In Stock

Get it by Thursday, Jun 12

€2,622.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code27
Center Distance3"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size7/8"
Input Dia.7/8"
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleShaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp179/200 hp
Max. Input Hp0.895 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1.688"
Output Hp0.585 hp
Output Key Size3/8" x 3"
Output Rpm21 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque1684 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-H-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight43 lbs.

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOutput TorqueOutput Shaft Dia.Output Shaft TypeGear TypeInput RpmHousing MaterialMaterialPrice
GROVE GEAR EL8300501.19 | AX6HGK EL8300501.199.093 hp1544 lbs.-in.1 1/8"Hollow ShaftWorm1750 RPMAluminumAluminum€2,622.59
GROVE GEAR EL8300503.24 | AX7BFY EL8300503.246.151 hp2037 lbs.-in.-Hollow ShaftWorm1750 RPMAluminumAluminum€2,622.59
GROVE GEAR EL8300503.26 | AX9KUJ EL8300503.266.151 hp2037 lbs.-in.-Hollow ShaftWorm1750 RPMAluminumAluminum€2,622.59
GROVE GEAR EL8300511.20 | AX9NKV EL8300511.200.895 hp1684 lbs.-in.1 7/16"Hollow ShaftWorm1750 RPMAluminumAluminum€2,622.59
GROVE GEAR EL8300502.28 | AY3CQK EL8300502.286.879 hp1734 lbs.-in.-Hollow ShaftWorm1750 RPMAluminumAluminum€2,622.59
GROVE GEAR EL8300507.31 | AY3HVK EL8300507.312.879 hp2519 lbs.-in.-Hollow ShaftWorm1750 RPMAluminumAluminum€2,622.59
GROVE GEAR EL8300512.24 | AY4BND EL8300512.240.603 hp1321 lbs.-in.-Hollow ShaftWorm1750 RPMAluminumAluminum€2,622.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8300511.27 EL-H830-80-H_-27 Worm Reducer, 80:1 Ratio, 0.875 Inch I.D, 1.688 Inch O.D, Aluminum
€2,622.59 /unit