GROVE GEAR EL8300320.00 | AX8EHR

GROVE GEAR EL8300320.00 EL-BMQ830-40-D-210 Worm Reducer, 40:1 Ratio, 1.375 Inch I.D, 1.5 Inch O.D, Aluminum

Item: AX8EHR Model: EL8300320.00Cross Ref: EL-BMQ830-40-D-210
In Stock

Get it by Friday, Jun 13

€2,386.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-D
Center Distance3"
Frame210TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 3/8"
Input Bore Size1 3/8"
Input Dia.1 3/8"
Input Hp @ 1750 Rpm2.251 hp
Input Keyway Size (c Face)5/16" x 5/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp2 251/1000 hp
Max. Input Hp2.251 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/2"
Output Hp1 18/25 hp
Output Key Size3/8" x 2 1/4"
Output Rpm43 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 1/2"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating2574
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque2477 lbs.-in.
Overhung Load2170 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Weight45 lbs.

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8300247.00 | AX8CCX EL8300247.002.879 hp140TC2519 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"€2,386.14
GROVE GEAR EL8300249.00 | AX8FDK EL8300249.001.915 hp140TC2490 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"€2,386.14
GROVE GEAR EL8300209.00 | AX8NRK EL8300209.003.947 hp56C2454 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"€2,386.14
GROVE GEAR EL8300211.00 | AX9MPL EL8300211.002.879 hp56C2519 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"€2,386.14
GROVE GEAR EL8300243.00 | AY3RYU EL8300243.006.151 hp140TC2037 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"€2,386.14
GROVE GEAR EL8300210.00 | AY3UCM EL8300210.003 71/200 hp56C2527 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"€2,386.14
GROVE GEAR EL8300206.00 | AY4NBV EL8300206.006.879 hp56C1734 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"€2,386.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8300320.00 EL-BMQ830-40-D-210 Worm Reducer, 40:1 Ratio, 1.375 Inch I.D, 1.5 Inch O.D, Aluminum
€2,386.14 /unit