GROVE GEAR EL8300312.00 | AY6KXY

GROVE GEAR EL8300312.00 EL-BMQ830-100-R-210 Worm Reducer, 100:1 Ratio, 1.375 Inch I.D, 1.5 Inch O.D, Aluminum

Item: AY6KXY Model: EL8300312.00Cross Ref: EL-BMQ830-100-R-210
In Stock

Get it by Thursday, Jun 12

€2,280.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance3"
Frame210TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 3/8"
Input Bore Size1 3/8"
Input Dia.1 3/8"
Input Hp @ 1750 Rpm0.603 hp
Input Keyway Size (c Face)5/16" x 5/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp603/1000 hp
Max. Input Hp0.603 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/2"
Output Hp0.367 hp
Output Key Size3/8" x 2 1/4"
Output Rpm17 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 1/2"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2574
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque1321 lbs.-in.
Overhung Load2170 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Weight45 lbs.

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8300197.00 | AX7MWB EL8300197.003.947 hp56C2454 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPM1 1/2"€2,280.92
GROVE GEAR EL8300307.00 | AX8CCY EL8300307.002.879 hp210TC2519 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPM1 1/2"€2,280.92
GROVE GEAR EL8300304.00 | AX8CXW EL8300304.004.843 hp210TC2329 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPM1 1/2"€2,280.92
GROVE GEAR EL8300268.00 | AX8HLX EL8300268.004.843 hp180TC2329 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPM1 1/2"€2,280.92
GROVE GEAR EL8300195.00 | AX9MPK EL8300195.006.151 hp56C2037 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPM1 1/2"€2,280.92
GROVE GEAR EL8300308.00 | AY3QUM EL8300308.002.251 hp210TC2477 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPM1 1/2"€2,280.92
GROVE GEAR EL8300200.00 | AY3UCL EL8300200.002.251 hp56C2477 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPM1 1/2"€2,280.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8300312.00 EL-BMQ830-100-R-210 Worm Reducer, 100:1 Ratio, 1.375 Inch I.D, 1.5 Inch O.D, Aluminum
€2,280.92 /unit