GROVE GEAR EL8300095.00 | AY7EWB

GROVE GEAR EL8300095.00 EL-BM830-80-R-140 Worm Reducer, 80:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Aluminum

Item: AY7EWB Model: EL8300095.00Cross Ref: EL-BM830-80-R-140
In Stock

Get it by Thursday, Jun 12

€2,280.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance3"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm0.895 hp
Input Keyway Size3/16" x 1/2"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp179/200 hp
Max. Input Hp0.895 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/2"
Output Hp0.585 hp
Output Key Size3/8" x 2 1/4"
Output Rpm21 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 1/2"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2574
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque1684 lbs.-in.
Overhung Load2170 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Weight46 lbs.

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8300085.00 | AX7PGF EL8300085.009.093 hp140TC1544 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPM1 1/2"€2,280.92
GROVE GEAR EL8300166.00 | AX8HLW EL8300166.001.637 hp210TC2413 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPM1 1/2"€2,280.92
GROVE GEAR EL8300132.00 | AY3CQJ EL8300132.000.603 hp180TC1321 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPM1 1/2"€2,280.92
GROVE GEAR EL8300160.00 | AY3GEE EL8300160.004.843 hp210TC2329 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPM1 1/2"€2,280.92
GROVE GEAR EL8300054.00 | AY3QUJ EL8300054.003 71/200 hp56C2527 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPM1 1/2"€2,280.92
GROVE GEAR EL8300131.00 | AY3RYT EL8300131.000.895 hp180TC1684 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPM1 1/2"€2,280.92
GROVE GEAR EL8300050.00 | AY6DNZ EL8300050.006.879 hp56C1734 lbs.-in.Right Handed ShaftWorm2170 lbs.1750 RPM1 1/2"€2,280.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8300095.00 EL-BM830-80-R-140 Worm Reducer, 80:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Aluminum
€2,280.92 /unit