GROVE GEAR EL8300087.00 | AX9XCQ

GROVE GEAR EL8300087.00 EL-BM830-10-R-140 Worm Reducer, 10:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Aluminum

Item: AX9XCQ Model: EL8300087.00Cross Ref: EL-BM830-10-R-140
In Stock

Get it by Tuesday, Jun 17

€2,280.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance3"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm6.151 hp
Input Keyway Size3/16" x 1/2"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
Keyway Size3/16" x 3/32"
MaterialAluminum
Max Input Hp6 151/1000 hp
Max. Input Hp6.151 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/2"
Output Hp5.655 hp
Output Key Size3/8" x 2 1/4"
Output Rpm175 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 1/2"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2147
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque2037 lbs.-in.
Overhung Load2170 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Weight46 lbs.

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpGear TypeOutput Shaft TypeGear RatioOutput TorqueMounting TypeFrameOutput Shaft Dia.Price
GROVE GEAR EL8300004.00 | AX3ZXR EL8300004.004.843 hpWormLeft Handed Shaft-2329 lbs.-in.Base-1 1/2"€2,096.56
GROVE GEAR EL8300239.00 | AX4NPB EL8300239.000.895 hpWormRight Handed Shaft-1684 lbs.-in.Base140TC1 1/2"€2,280.92
GROVE GEAR EL8305096.00 | AX6HGL EL8305096.00--------€1,510.90
GROVE GEAR EL8300193.00 | AX6WCZ EL8300193.009.093 hpWormRight Handed Shaft-1544 lbs.-in.Base56C1 1/2"€2,280.92
GROVE GEAR EL8300545.28 | AX7WZF EL8300545.281.915 hpWormHollow Shaft-2490 lbs.-in.Shaft Mount180TC-€2,808.05
GROVE GEAR EL8300544.24 | AX7YWZ EL8300544.242.251 hpWormHollow Shaft-2477 lbs.-in.Shaft Mount180TC-€2,808.05
GROVE GEAR EL8300581.35 | AX8DQB EL8300581.35--------€1,373.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8300087.00 EL-BM830-10-R-140 Worm Reducer, 10:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Aluminum
€2,280.92 /unit