GROVE GEAR EL8300064.00 | AY3EUQ

GROVE GEAR EL8300064.00 EL-BM830-15-D-56 Worm Reducer, 15:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Aluminum

Item: AY3EUQ Model: EL8300064.00Cross Ref: EL-BM830-15-D-56
In Stock

Get it by Friday, Jun 13

€2,386.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance3"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm4.843 hp
Input Keyway Size3/16" x 1/2"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp4 843/1000 hp
Max. Input Hp4.843 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/2"
Output Hp4.311 hp
Output Key Size3/8" x 2 1/4"
Output Rpm116 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 1/2"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating2549
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque2329 lbs.-in.
Overhung Load2170 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Weight46 lbs.

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8300103.00 | AX6KWR EL8300103.002.879 hp140TC2519 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"€2,386.14
GROVE GEAR EL8300144.00 | AX8BHW EL8300144.000.603 hp180TC1321 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"€2,386.14
GROVE GEAR EL8300176.00 | AX9NKU EL8300176.002.251 hp210TC2477 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"€2,386.14
GROVE GEAR EL8300070.00 | AY2RTN EL8300070.001.637 hp56C2413 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"€2,386.14
GROVE GEAR EL8300098.00 | AY3RYR EL8300098.006.879 hp140TC1734 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"€2,386.14
GROVE GEAR EL8300063.00 | AY4BNB EL8300063.006.151 hp56C2037 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"€2,386.14
GROVE GEAR EL8300101.00 | AY6JHD EL8300101.003.947 hp140TC2454 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"€2,386.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8300064.00 EL-BM830-15-D-56 Worm Reducer, 15:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Aluminum
€2,386.14 /unit