GROVE GEAR EL8300035.00 | AY4PKG

GROVE GEAR EL8300035.00 EL-B830-80-D Worm Reducer, 80:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Aluminum

Item: AY4PKG Model: EL8300035.00Cross Ref: EL-B830-80-D
In Stock

Get it by Thursday, Jun 12

€2,202.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-D
Center Distance3"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm0.895 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp179/200 hp
Max. Input Hp0.895 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/2"
Output Hp0.585 hp
Output Key Size3/8" x 2 1/4"
Output Rpm21 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 1/2"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating2574
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque1684 lbs.-in.
Overhung Load2170 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-B-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Weight42 lbs.

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpGear TypeOutput Shaft TypeGear RatioOutput TorqueMounting TypeFrameOutput Shaft Dia.Price
GROVE GEAR EL8300004.00 | AX3ZXR EL8300004.004.843 hpWormLeft Handed Shaft-2329 lbs.-in.Base-1 1/2"€2,096.56
GROVE GEAR EL8300239.00 | AX4NPB EL8300239.000.895 hpWormRight Handed Shaft-1684 lbs.-in.Base140TC1 1/2"€2,280.92
GROVE GEAR EL8305096.00 | AX6HGL EL8305096.00--------€1,510.90
GROVE GEAR EL8300193.00 | AX6WCZ EL8300193.009.093 hpWormRight Handed Shaft-1544 lbs.-in.Base56C1 1/2"€2,280.92
GROVE GEAR EL8300545.28 | AX7WZF EL8300545.281.915 hpWormHollow Shaft-2490 lbs.-in.Shaft Mount180TC-€2,808.05
GROVE GEAR EL8300544.24 | AX7YWZ EL8300544.242.251 hpWormHollow Shaft-2477 lbs.-in.Shaft Mount180TC-€2,808.05
GROVE GEAR EL8300581.35 | AX8DQB EL8300581.35--------€1,373.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8300035.00 EL-B830-80-D Worm Reducer, 80:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Aluminum
€2,202.84 /unit