GROVE GEAR EL8300025.00 | AY8DNP

GROVE GEAR EL8300025.00 EL-B830-5-D Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Aluminum

Item: AY8DNP Model: EL8300025.00Cross Ref: EL-B830-5-D
In Stock

Get it by Tuesday, Jun 10

€2,202.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-D
Center Distance3"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm9.093 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp9 93/1000 hp
Max. Input Hp9.093 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/2"
Output Hp8.573 hp
Output Key Size3/8" x 2 1/4"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 1/2"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1729
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque1544 lbs.-in.
Overhung Load2170 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-B-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1"
Tap Size1/2"-13
Weight42 lbs.

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)38.1
Ship length (cm)49.23
Ship width (cm)38.43

Product Variants

ProductModelMax. Input HpOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Housing MaterialPrice
GROVE GEAR EL8300036.00 | AY6DNX EL8300036.000.603 hp1321 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"Aluminum€2,202.84
GROVE GEAR EL8300031.00 | AY6TMH EL8300031.002.879 hp2519 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"Aluminum€2,202.84
GROVE GEAR EL8300027.00 | AY6WXP EL8300027.006.151 hp2037 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"Aluminum€2,202.84
GROVE GEAR EL8300034.00 | AY7GJN EL8300034.001.637 hp2413 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"Aluminum€2,202.84
GROVE GEAR EL8300033.00 | AY7KNU EL8300033.001.915 hp2490 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"Aluminum€2,202.84
GROVE GEAR EL8300030.00 | AY7NTD EL8300030.003 71/200 hp2527 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"Aluminum€2,202.84
GROVE GEAR EL8300032.00 | AY8ANX EL8300032.002.251 hp2477 lbs.-in.Double ShaftWorm2170 lbs.1750 RPM1 1/2"Aluminum€2,202.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8300025.00 EL-B830-5-D Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1.5 Inch O.D, Aluminum
€2,202.84 /unit