GROVE GEAR EL8260558.19 | AY6DNQ

GROVE GEAR EL8260558.19 EL-HMQ826-60-H1-56-19 Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1.188 Inch O.D, Aluminum

Item: AY6DNQ Model: EL8260558.19Cross Ref: EL-HMQ826-60-H1-56-19
In Stock

Get it by Thursday, Jun 12

€2,304.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code19
Center Distance2.63"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.5/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
MaterialAluminum
Max Input Hp1 27/125 hp
Max. Input Hp1 27/125 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1.188"
Output Hp0.835 hp
Output Key Size1/4" x 2.5"
Output Rpm29 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque1805 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight36 lbs.

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypeGear RatioInput RpmPrice
GROVE GEAR EL8260568.18 | AX8NRJ EL8260568.181.695 hpShaft Mount140TC1854 lbs.-in.Hollow ShaftWorm-1750 RPM€2,304.79
GROVE GEAR EL8260574.16 | AX9MPH EL8260574.164.956 hpShaft Mount180TC1235 lbs.-in.Hollow ShaftWorm-1750 RPM€2,304.79
GROVE GEAR EL8260582.23 | AX9MPJ EL8260582.231 27/125 hpShaft Mount180TC1805 lbs.-in.Hollow ShaftWorm-1750 RPM€2,304.79
GROVE GEAR EL8260557.18 | AX9NKR EL8260557.181 21/50 hpShaft Mount56C1843 lbs.-in.Hollow ShaftWorm-1750 RPM€2,304.79
GROVE GEAR EL8260554.18 | AY2RTM EL8260554.182.487 hpShaft Mount56C1869 lbs.-in.Hollow ShaftWorm-1750 RPM€2,304.79
GROVE GEAR EL8260560.23 | AY3HVG EL8260560.230.386 hpShaft Mount56C851 lbs.-in.Hollow ShaftWorm-1750 RPM€2,304.79
GROVE GEAR EL8260549.20 | AY3QUH EL8260549.206.693 hpShaft Mount56C1130 lbs.-in.Hollow ShaftWorm-1750 RPM€2,304.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8260558.19 EL-HMQ826-60-H1-56-19 Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1.188 Inch O.D, Aluminum
€2,304.79 /unit