GROVE GEAR EL8260543.23 | AY7VYQ

GROVE GEAR EL8260543.23 EL-HM826-30-H1-180-23 Worm Reducer, 30:1 Ratio, 1.125 Inch I.D, 1.438 Inch O.D, Aluminum

Item: AY7VYQ Model: EL8260543.23Cross Ref: EL-HM826-30-H1-180-23
In Stock

Get it by Tuesday, Jun 10

€2,304.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code23
Center Distance2.63"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Keyway Size3/16" x 1/2"
Input Keyway Size (c Face)1/4" x 1/8"
Input Quill Dia.1 1/8"
Input Rpm1750 RPM
Input StyleC Face Coupled
Keyway Size1/4" x 1/8"
MaterialAluminum
Max Input Hp2 29/200 hp
Max. Input Hp2 29/200 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1.438"
Output Hp1.743 hp
Output Key Size3/8" x 3"
Output Rpm58 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque1883 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HM-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight37 lbs.

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpMounting TypeFrameOutput TorqueGear TypeOutput Shaft TypeGear RatioInput RpmPrice
GROVE GEAR EL8260513.23 | AX7PGE EL8260513.236.693 hpShaft Mount56C1130 lbs.-in.WormHollow Shaft-1750 RPM€2,304.79
GROVE GEAR EL8260520.20 | AX7UZA EL8260520.201.695 hpShaft Mount56C1854 lbs.-in.WormHollow Shaft-1750 RPM€2,304.79
GROVE GEAR EL8260522.24 | AX7VZL EL8260522.241 27/125 hpShaft Mount56C1805 lbs.-in.Worm--1750 RPM€1,681.71
GROVE GEAR EL8260515.16 | AX7XKT EL8260515.164.492 hpShaft Mount56C1475 lbs.-in.WormHollow Shaft-1750 RPM€2,304.79
GROVE GEAR EL8260592.18 | AX8DPZ EL8260592.181.695 hpShaft Mount210TC1854 lbs.-in.WormHollow Shaft-1750 RPM€2,304.79
GROVE GEAR EL8260518.18 | AX8EHQ EL8260518.182.487 hpShaft Mount56C1869 lbs.-in.WormHollow Shaft-1750 RPM€2,304.79
GROVE GEAR EL8260532.23 | AX8GUH EL8260532.231.695 hpShaft Mount140TC1854 lbs.-in.WormHollow Shaft-1750 RPM€2,105.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8260543.23 EL-HM826-30-H1-180-23 Worm Reducer, 30:1 Ratio, 1.125 Inch I.D, 1.438 Inch O.D, Aluminum
€2,304.79 /unit