GROVE GEAR EL8260508.20 | AY3HVC

GROVE GEAR EL8260508.20 EL-H826-40-H1-20 Worm Reducer, 40:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Aluminum

Item: AY3HVC Model: EL8260508.20Cross Ref: EL-H826-40-H1-20
In Stock

Get it by Tuesday, Jun 10

€2,182.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code20
Center Distance2.63"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size3/4"
Input Dia.3/4"
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleShaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp1 139/200 hp
Max. Input Hp1.695 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp1.287 hp
Output Key Size1/4" x 2.5"
Output Rpm43 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque1854 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-H-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight34 lbs.

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpOutput TorqueOutput Shaft TypeGear TypeInput RpmHousing MaterialMaterialMounting TypePrice
GROVE GEAR EL8260505.16 | AX6MMP EL8260505.162.965 hp1836 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€2,182.24
GROVE GEAR EL8260508.16 | AX8VFN EL8260508.161.695 hp1854 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€2,182.24
GROVE GEAR EL8260507.19 | AY3QUE EL8260507.192 29/200 hp1883 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€2,182.24
GROVE GEAR EL8260502.16 | AY4CWM EL8260502.164.956 hp1235 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€2,182.24
GROVE GEAR EL8260502.20 | AY4NBD EL8260502.204.956 hp1235 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€2,182.24
GROVE GEAR EL8260503.19 | AY4NBE EL8260503.194.492 hp1475 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€2,182.24
GROVE GEAR EL8260501.18 | AY4TCA EL8260501.186.693 hp1130 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminumShaft Mount€2,182.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8260508.20 EL-H826-40-H1-20 Worm Reducer, 40:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Aluminum
€2,182.24 /unit