GROVE GEAR EL8260274.00 | AY4AFJ

GROVE GEAR EL8260274.00 EL-BM826-60-R-210 Worm Reducer, 60:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Aluminum

Item: AY4AFJ Model: EL8260274.00Cross Ref: EL-BM826-60-R-210
In Stock

Get it by Tuesday, Jun 17

€1,767.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance2.63"
Frame210TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 3/8"
Input Bore Size1 3/8"
Input Dia.3/4"
Input Hp @ 1750 Rpm1 27/125 hp
Input Keyway Size3/16" x 1/2"
Input Keyway Size (c Face)5/16" x 5/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp1 27/125 hp
Max. Input Hp1 27/125 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp0.835 hp
Output Key Size1/4" x 1.62"
Output Rpm29 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1 1/4"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating2091
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque1805 lbs.-in.
Overhung Load1625 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Weight38 lbs.

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadGear RatioInput RpmPrice
GROVE GEAR EL8260093.00 | AX8AMV EL8260093.001 21/50 hp140TC1843 lbs.-in.Right Handed ShaftWorm1625 lbs.-1750 RPM€1,767.90
GROVE GEAR EL8260268.00 | AX8NRG EL8260268.003.614 hp210TC1737 lbs.-in.Right Handed ShaftWorm1625 lbs.-1750 RPM€1,767.90
GROVE GEAR EL8260091.00 | AX8VFM EL8260091.002.145 hp--Right Handed Shaft--30:11750 RPM€1,767.90
GROVE GEAR EL8260129.00 | AY2RTB EL8260129.001 21/50 hp180TC1843 lbs.-in.Right Handed ShaftWorm1625 lbs.-1750 RPM€1,767.90
GROVE GEAR EL8260057.00 | AY3EUM EL8260057.001 21/50 hp56C1843 lbs.-in.Right Handed ShaftWorm1625 lbs.-1750 RPM€1,767.90
GROVE GEAR EL8260049.00 | AY3HUY EL8260049.006.693 hp56C1130 lbs.-in.Right Handed ShaftWorm1625 lbs.-1750 RPM€1,767.90
GROVE GEAR EL8260271.00 | AY3QUD EL8260271.002 29/200 hp210TC1883 lbs.-in.Right Handed ShaftWorm1625 lbs.-1750 RPM€1,767.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8260274.00 EL-BM826-60-R-210 Worm Reducer, 60:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Aluminum
€1,767.90 /unit