GROVE GEAR EL8260152.00 | AY4CWH

GROVE GEAR EL8260152.00 EL-BMQ826-40-L-56 Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Aluminum

Item: AY4CWH Model: EL8260152.00Cross Ref: EL-BMQ826-40-L-56
In Stock

Get it by Tuesday, Jun 10

€1,767.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance2.63"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm1.695 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.5/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
MaterialAluminum
Max Input Hp1 139/200 hp
Max. Input Hp1.695 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp1.287 hp
Output Key Size1/4" x 1.62"
Output Rpm43 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 1/4"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2091
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque1854 lbs.-in.
Overhung Load1625 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Weight37 lbs.

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadGear RatioPrice
GROVE GEAR EL8260187.00 | AX6NRV EL8260187.002 29/200 hpBase140TC1883 lbs.-in.Left Handed ShaftWorm1625 lbs.-€1,767.90
GROVE GEAR EL8260221.00 | AX7XZN EL8260221.002.965 hpBase180TC1836 lbs.-in.Left Handed ShaftWorm1625 lbs.-€1,767.90
GROVE GEAR EL8260146.00 | AX8JZC EL8260146.004.956 hpBase56C1235 lbs.-in.Left Handed ShaftWorm1625 lbs.-€1,767.90
GROVE GEAR EL8260217.00 | AY2RTE EL8260217.006.693 hpBase180TC1130 lbs.-in.Left Handed ShaftWorm1625 lbs.-€1,767.90
GROVE GEAR EL8260181.00 | AY3YZK EL8260181.006.693 hpBase140TC1130 lbs.-in.Left Handed ShaftWorm1625 lbs.-€1,767.90
GROVE GEAR EL8260225.00 | AY4AFF EL8260225.001 21/50 hpBase180TC1843 lbs.-in.Left Handed ShaftWorm1625 lbs.-€1,767.90
GROVE GEAR EL8260224.00 | AY4BMT EL8260224.001.695 hpBase180TC1854 lbs.-in.Left Handed ShaftWorm1625 lbs.-€1,767.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8260152.00 EL-BMQ826-40-L-56 Worm Reducer, 40:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Aluminum
€1,767.90 /unit