GROVE GEAR EL8260071.00 | AY4YYQ

GROVE GEAR EL8260071.00 EL-BM826-80-D-56 Worm Reducer, 80:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Aluminum

Item: AY4YYQ Model: EL8260071.00Cross Ref: EL-BM826-80-D-56
In Stock

Get it by Thursday, Jun 12

€1,860.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance2.63"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.3/4"
Input Hp @ 1750 Rpm0.577 hp
Input Keyway Size3/16" x 1/2"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp577/1000 hp
Max. Input Hp0.577 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp0.379 hp
Output Key Size1/4" x 1.62"
Output Rpm21 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 1/4"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating2091
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque1092 lbs.-in.
Overhung Load1625 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Weight38 lbs.

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8260140.00 | AX8GUG EL8260140.001.695 hp180TC1854 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"€1,860.09
GROVE GEAR EL8260144.00 | AY2RTC EL8260144.000.386 hp180TC851 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"€1,860.09
GROVE GEAR EL8260278.00 | AY2RTH EL8260278.004.956 hp210TC1235 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"€1,860.09
GROVE GEAR EL8260099.00 | AY3GEA EL8260099.004.492 hp140TC1475 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"€1,860.09
GROVE GEAR EL8260142.00 | AY3HUZ EL8260142.001 27/125 hp180TC1805 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"€1,860.09
GROVE GEAR EL8260281.00 | AY3VGH EL8260281.002.965 hp210TC1836 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"€1,860.09
GROVE GEAR EL8260138.00 | AY3YZJ EL8260138.002.487 hp180TC1869 lbs.-in.Double ShaftWorm1625 lbs.1750 RPM1 1/4"€1,860.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8260071.00 EL-BM826-80-D-56 Worm Reducer, 80:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Aluminum
€1,860.09 /unit