GROVE GEAR EL8260006.00 | AY4NAX

GROVE GEAR EL8260006.00 EL-B826-25-L Worm Reducer, 25:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Aluminum

Item: AY4NAX Model: EL8260006.00Cross Ref: EL-B826-25-L
In Stock

Get it by Thursday, Jun 12

€1,656.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-L
Center Distance2.63"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size3/4"
Input Dia.3/4"
Input Hp @ 1750 Rpm2.487 hp
Input Keyway Size3/16" x 1.63"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp2 487/1000 hp
Max. Input Hp2.487 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp2 19/250 hp
Output Key Size1/4" x 1.62"
Output Rpm70 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 1/4"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating2091
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque1869 lbs.-in.
Overhung Load1625 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-B-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.69"
Tap Size3/8"-16
Weight34 lbs.

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)29.85
Ship length (cm)40.64
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Housing MaterialPrice
GROVE GEAR EL8260005.00 | AY3HUX EL8260005.002.965 hp1836 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/4"Aluminum€1,656.19
GROVE GEAR EL8260008.00 | AY4BMQ EL8260008.001.695 hp1854 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/4"Aluminum€1,656.19
GROVE GEAR EL8260003.00 | AY6BYH EL8260003.004.492 hp1475 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/4"Aluminum€1,656.19
GROVE GEAR EL8260002.00 | AY6TLP EL8260002.004.956 hp1235 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/4"Aluminum€1,656.19
GROVE GEAR EL8260001.00 | AY7EVH EL8260001.006.693 hp1130 lbs.-in.Left Handed ShaftWorm1625 lbs.1750 RPM1 1/4"Aluminum€1,656.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8260006.00 EL-B826-25-L Worm Reducer, 25:1 Ratio, 0.75 Inch I.D, 1.25 Inch O.D, Aluminum
€1,656.19 /unit