GROVE GEAR EL8240558.20 | AY3HUR

GROVE GEAR EL8240558.20 EL-HMQ824-60-H1-56-20 Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Aluminum

Item: AY3HUR Model: EL8240558.20Cross Ref: EL-HMQ824-60-H1-56-20
In Stock

Get it by Thursday, Jun 12

€2,017.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code20
Center Distance2.38"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp967/1000 hp
Max. Input Hp0.967 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp82/125 hp
Output Key Size1/4" x 2.5"
Output Rpm29 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque1418 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight31 lbs.

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmHousing MaterialMaterialPrice
GROVE GEAR EL8240572.16 | AX7CAD EL8240572.160.307 hp140TC648 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€2,017.36
GROVE GEAR EL8240575.18 | AX7KGU EL8240575.183.564 hp180TC1172 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€2,017.36
GROVE GEAR EL8240573.23 | AX7ZUG EL8240573.235.323 hp180TC898 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€2,017.36
GROVE GEAR EL8240573.16 | AX8CXV EL8240573.165.323 hp180TC898 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€2,017.36
GROVE GEAR EL8240562.20 | AX8EHP EL8240562.203.992 hp140TC995 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€2,017.36
GROVE GEAR EL8240551.19 | AX8GUD EL8240551.193.564 hp56C1172 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€2,017.36
GROVE GEAR EL8240571.16 | AX8GUE EL8240571.1691/200 hp140TC830 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€2,017.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8240558.20 EL-HMQ824-60-H1-56-20 Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Aluminum
€2,017.36 /unit