GROVE GEAR EL8240285.00 | AY6BYF

GROVE GEAR EL8240285.00 EL-BM824-50-D-210 Worm Reducer, 50:1 Ratio, 1.375 Inch I.D, 1.125 Inch O.D, Aluminum

Item: AY6BYF Model: EL8240285.00Cross Ref: EL-BM824-50-D-210
In Stock

Get it by Tuesday, Jun 10

€1,630.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance2.38"
Frame210TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 3/8"
Input Bore Size1 3/8"
Input Dia.1 3/8"
Input Keyway Size (c Face)5/16" x 5/32"
Input Rpm1750 RPM
Input StyleC Face Coupled
MaterialAluminum
Max Input Hp1 137/1000 hp
Max. Input Hp1.137 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/8"
Output Hp0.795 hp
Output Key Size1/4" x 1.62"
Output Rpm35 RPM
Output ShaftShaft
Output Shaft Assembly CodeD
Output Shaft Dia.1 1/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque1432 lbs.-in.
Overhung Load1770 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight31 lbs.

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8240071.00 | AX6KEU EL8240071.0091/200 hp56C830 lbs.-in.Double ShaftWorm1770 lbs.1750 RPM1 1/8"€1,630.16
GROVE GEAR EL8240286.00 | AX7WKR EL8240286.000.967 hp210TC1418 lbs.-in.Double ShaftWorm1770 lbs.1750 RPM1 1/8"€1,630.16
GROVE GEAR EL8240137.00 | AX7XZL EL8240137.002.326 hp180TC1421 lbs.-in.Double ShaftWorm1770 lbs.1750 RPM1 1/8"€1,630.16
GROVE GEAR EL8240288.00 | AX8AMU EL8240288.000.307 hp210TC648 lbs.-in.Double ShaftWorm1770 lbs.1750 RPM1 1/8"€1,630.16
GROVE GEAR EL8240108.00 | AX9MPB EL8240108.000.307 hp140TC648 lbs.-in.Double ShaftWorm1770 lbs.1750 RPM1 1/8"€1,630.16
GROVE GEAR EL8240144.00 | AY2RRW EL8240144.000.307 hp180TC648 lbs.-in.Double ShaftWorm1770 lbs.1750 RPM1 1/8"€1,630.16
GROVE GEAR EL8240142.00 | AY2YCF EL8240142.000.967 hp180TC1418 lbs.-in.Double ShaftWorm1770 lbs.1750 RPM1 1/8"€1,630.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8240285.00 EL-BM824-50-D-210 Worm Reducer, 50:1 Ratio, 1.375 Inch I.D, 1.125 Inch O.D, Aluminum
€1,630.16 /unit