GROVE GEAR EL8240226.00 | AX9MPC

GROVE GEAR EL8240226.00 EL-BMQ824-60-L-180 Worm Reducer, 60:1 Ratio, 1.125 Inch I.D, 1.125 Inch O.D, Aluminum

Item: AX9MPC Model: EL8240226.00Cross Ref: EL-BMQ824-60-L-180
In Stock

Get it by Tuesday, Jun 10

€1,545.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance2.38"
Frame180TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 1/8"
Input Bore Size1 1/8"
Input Dia.1 1/8"
Input Keyway Size (c Face)1/4" x 1/8"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp967/1000 hp
Max. Input Hp0.967 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1 1/8"
Output Hp82/125 hp
Output Key Size1/4" x 1.62"
Output Rpm29 RPM
Output ShaftShaft
Output Shaft Assembly CodeL
Output Shaft Dia.1 1/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque1418 lbs.-in.
Overhung Load1770 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8240219.00 | AX6NBB EL8240219.003.564 hp180TC1172 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1 1/8"€1,545.56
GROVE GEAR EL8240152.00 | AX7ULM EL8240152.001.342 hp56C1433 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1 1/8"€1,545.56
GROVE GEAR EL8240183.00 | AX8AMT EL8240183.003.564 hp140TC1172 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1 1/8"€1,545.56
GROVE GEAR EL8240149.00 | AX8GUB EL8240149.002.326 hp56C1421 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1 1/8"€1,545.56
GROVE GEAR EL8240154.00 | AX8GUC EL8240154.000.967 hp56C1418 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1 1/8"€1,411.75
GROVE GEAR EL8240150.00 | AX8NRA EL8240150.001.967 hp56C1454 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1 1/8"€1,545.56
GROVE GEAR EL8240148.00 | AX9KTV EL8240148.002.765 hp56C1318 lbs.-in.Left Handed ShaftWorm1770 lbs.1750 RPM1 1/8"€1,545.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8240226.00 EL-BMQ824-60-L-180 Worm Reducer, 60:1 Ratio, 1.125 Inch I.D, 1.125 Inch O.D, Aluminum
€1,545.56 /unit