GROVE GEAR EL8210543.24 | AX9MNZ

GROVE GEAR EL8210543.24 EL-HMQ821-30-H1-56-24 Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 1.5 Inch O.D, Aluminum

Item: AX9MNZ Model: EL8210543.24Cross Ref: EL-HMQ821-30-H1-56-24
In Stock

Get it by Thursday, Jun 12

€1,646.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code24
Center Distance2.06"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.5/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
MaterialAluminum
Max Input Hp1 129/1000 hp
Max. Input Hp1.129 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 1/2"
Output Hp0.896 hp
Output Key Size3/8" x 3"
Output Rpm58 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque968 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight20 lbs.

Shipping Info:

Ship weight (kg) 9
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpGear RatioMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypeMaterialPrice
GROVE GEAR EL8210543.23 | AX7GDA EL8210543.231.129 hp-Shaft Mount56C968 lbs.-in.Hollow ShaftWormAluminum€1,646.44
GROVE GEAR EL8210560.19 | AX7KGT EL8210560.190.217 hp-Shaft Mount140TC439 lbs.-in.Hollow ShaftWormAluminum€1,646.44
GROVE GEAR EL8210541.16 | AX8CCV EL8210541.161 73/125 hp-Shaft Mount56C964 lbs.-in.Hollow ShaftWormAluminum€1,646.44
GROVE GEAR EL8210548.16 | AX8HLQ EL8210548.160.217 hp100:1Shaft--Hollow Shaft-Aluminum€1,646.44
GROVE GEAR EL8210555.16 | AX8KXL EL8210555.161.129 hp-Shaft Mount140TC968 lbs.-in.Hollow ShaftWormAluminum€1,646.44
GROVE GEAR EL8210553.20 | AX8MQU EL8210553.201 73/125 hp-Shaft Mount140TC964 lbs.-in.Hollow ShaftWormAluminum€1,646.44
GROVE GEAR EL8210560.16 | AX9NKD EL8210560.160.217 hp-Shaft Mount140TC439 lbs.-in.Hollow ShaftWormAluminum€1,646.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8210543.24 EL-HMQ821-30-H1-56-24 Worm Reducer, 30:1 Ratio, 0.625 Inch I.D, 1.5 Inch O.D, Aluminum
€1,646.44 /unit