GROVE GEAR EL8210525.19 | AY6WWV

GROVE GEAR EL8210525.19 EL-HM821-5-H_-140-19 Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1.188 Inch O.D, Aluminum

Item: AY6WWV Model: EL8210525.19Cross Ref: EL-HM821-5-H_-140-19
In Stock

Get it by Wednesday, Jun 11

€1,646.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code19
Center Distance2.06"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Coupled
MaterialAluminum
Max Input Hp3 653/1000 hp
Max. Input Hp3.653 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1.188"
Output Hp3 41/100 hp
Output Key Size1/4" x 2.5"
Output Rpm350 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque614 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HM-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight20 lbs.

Shipping Info:

Ship weight (kg) 9
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueGear TypeOutput Shaft TypeInput RpmHousing MaterialMounting TypePrice
GROVE GEAR EL8210522.23 | AX7CAC EL8210522.230.674 hp56C940 lbs.-in.Worm-1750 RPMAluminumShaft Mount€1,503.89
GROVE GEAR EL8210522.16 | AX7KGR EL8210522.160.674 hp56C940 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€1,646.44
GROVE GEAR EL8210527.23 | AX7WZC EL8210527.232 58/125 hp140TC805 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€1,646.44
GROVE GEAR EL8210515.24 | AX8AMP EL8210515.242 58/125 hp56C805 lbs.-in.Worm-1750 RPMAluminumShaft Mount€1,201.46
GROVE GEAR EL8210521.20 | AX8AMQ EL8210521.200.769 hp56C970 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€1,646.44
GROVE GEAR EL8210523.18 | AX8CXT EL8210523.1838/125 hp56C547 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€1,646.44
GROVE GEAR EL8210529.23 | AX8HLP EL8210529.231 73/125 hp140TC964 lbs.-in.WormHollow Shaft1750 RPMAluminumShaft Mount€1,568.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8210525.19 EL-HM821-5-H_-140-19 Worm Reducer, 5:1 Ratio, 0.875 Inch I.D, 1.188 Inch O.D, Aluminum
€1,646.44 /unit