GROVE GEAR EL8210512.20 | AX8XCT

GROVE GEAR EL8210512.20 EL-H821-100-H-20 Worm Reducer, 100:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Aluminum

Item: AX8XCT Model: EL8210512.20Cross Ref: EL-H821-100-H-20
In Stock

Get it by Thursday, Jun 12

€1,549.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code20
Center Distance2.06"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 1.38"
Input Rpm1750 RPM
Input StyleShaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp217/1000 hp
Max. Input Hp0.217 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1 1/4"
Output Hp61/500 hp
Output Key Size1/4" x 2.5"
Output Rpm17 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque439 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-H-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight17 lbs.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpGear TypeOutput Shaft TypeOverhung LoadGear RatioMounting TypeOutput TorqueFramePrice
GROVE GEAR EL8210010.00 | AX4BQM EL8210010.000.674 hp-Left Handed Shaft-60:1Base--€1,194.15
GROVE GEAR EL8210018.00 | AX4RMW EL8210018.001.333 hpWormRight Handed Shaft1210 lbs.-Base985 lbs.-in.-€1,194.15
GROVE GEAR EL8210148.00 | AX6YCP EL8210148.001.887 hpWormLeft Handed Shaft1125 lbs.-Base897 lbs.-in.140TC€1,295.03
GROVE GEAR EL8212139.00 | AX7XZK EL8212139.00--------€1,153.50
RFQ
GROVE GEAR EL8210510.24 | AX8BHR EL8210510.24--------€1,024.17
GROVE GEAR EL8210534.18 | AX8PPK EL8210534.180.674 hpWormHollow Shaft--Shaft Mount940 lbs.-in.140TC€1,646.44
GROVE GEAR EL8210073.00 | AX8QPF EL8210073.003.653 hpWormLeft Handed Shaft1000 lbs.-Base614 lbs.-in.140TC€1,295.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8210512.20 EL-H821-100-H-20 Worm Reducer, 100:1 Ratio, 0.625 Inch I.D, 1.25 Inch O.D, Aluminum
€1,549.90 /unit