GROVE GEAR EL8210163.00 | AY8CAV

GROVE GEAR EL8210163.00 EL-BMQ821-30-R-140 Worm Reducer, 30:1 Ratio, 0.875 Inch I.D, 1 Inch O.D, Aluminum

Item: AY8CAV Model: EL8210163.00Cross Ref: EL-BMQ821-30-R-140
In Stock

Get it by Tuesday, Jun 17

€1,295.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance2.06"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm1.129 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp1 129/1000 hp
Max. Input Hp1.129 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp0.896 hp
Output Key Size1/4" x 1.44"
Output Rpm58 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1144
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque968 lbs.-in.
Overhung Load1255 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.87"
Tap Size3/8"-16
Weight19 lbs.

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpGear TypeOutput Shaft TypeOverhung LoadGear RatioMounting TypeOutput TorqueFramePrice
GROVE GEAR EL8210010.00 | AX4BQM EL8210010.000.674 hp-Left Handed Shaft-60:1Base--€1,194.15
GROVE GEAR EL8210018.00 | AX4RMW EL8210018.001.333 hpWormRight Handed Shaft1210 lbs.-Base985 lbs.-in.-€1,194.15
GROVE GEAR EL8210148.00 | AX6YCP EL8210148.001.887 hpWormLeft Handed Shaft1125 lbs.-Base897 lbs.-in.140TC€1,295.03
GROVE GEAR EL8212139.00 | AX7XZK EL8212139.00--------€1,153.50
RFQ
GROVE GEAR EL8210510.24 | AX8BHR EL8210510.24--------€1,024.17
GROVE GEAR EL8210534.18 | AX8PPK EL8210534.180.674 hpWormHollow Shaft--Shaft Mount940 lbs.-in.140TC€1,646.44
GROVE GEAR EL8210073.00 | AX8QPF EL8210073.003.653 hpWormLeft Handed Shaft1000 lbs.-Base614 lbs.-in.140TC€1,295.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8210163.00 EL-BMQ821-30-R-140 Worm Reducer, 30:1 Ratio, 0.875 Inch I.D, 1 Inch O.D, Aluminum
€1,295.03 /unit