GROVE GEAR EL8210152.00 | AY7VYJ

GROVE GEAR EL8210152.00 EL-BMQ821-40-L-140 Worm Reducer, 40:1 Ratio, 0.875 Inch I.D, 1 Inch O.D, Aluminum

Item: AY7VYJ Model: EL8210152.00Cross Ref: EL-BMQ821-40-L-140
In Stock

Get it by Tuesday, Jun 10

€1,295.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance2.06"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm0.916 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp229/250 hp
Max. Input Hp0.916 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp0.674 hp
Output Key Size1/4" x 1.44"
Output Rpm43 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.1"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating1144
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque971 lbs.-in.
Overhung Load1315 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.87"
Tap Size3/8"-16
Weight19 lbs.

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8210114.00 | AX6PYK EL8210114.001210 lbs.1.333 hp56C985 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,295.03
GROVE GEAR EL8210120.00 | AY2YBZ EL8210120.001580 lbs.0.217 hp56C439 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,295.03
GROVE GEAR EL8210156.00 | AY2YCB EL8210156.001580 lbs.0.217 hp140TC439 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,295.03
GROVE GEAR EL8210113.00 | AY3UBC EL8210113.001175 lbs.1 73/125 hp56C964 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,295.03
GROVE GEAR EL8210149.00 | AY4BMC EL8210149.001175 lbs.1 73/125 hp140TC964 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,295.03
GROVE GEAR EL8210112.00 | AY6DMP EL8210112.001125 lbs.1.887 hp56C897 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,295.03
GROVE GEAR EL8210155.00 | AY6DMT EL8210155.001495 lbs.38/125 hp140TC547 lbs.-in.Left Handed ShaftWorm1750 RPM1"€1,295.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8210152.00 EL-BMQ821-40-L-140 Worm Reducer, 40:1 Ratio, 0.875 Inch I.D, 1 Inch O.D, Aluminum
€1,295.03 /unit