GROVE GEAR EL8210105.00 | AY6JGC

GROVE GEAR EL8210105.00 EL-BM821-50-D-140 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Aluminum

Item: AY6JGC Model: EL8210105.00Cross Ref: EL-BM821-50-D-140
In Stock

Get it by Friday, Jun 13

€1,376.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-D
Center Distance2.06"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm0.769 hp
Input Keyway Size3/16" x 1/2"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp769/1000 hp
Max. Input Hp0.769 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp0.539 hp
Output Key Size1/4" x 1.44"
Output Rpm35 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1144
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque970 lbs.-in.
Overhung Load1385 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.87"
Tap Size3/8"-16
Weight20 lbs.

Shipping Info:

Ship weight (kg) 9
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8210108.00 | AX9MNV EL8210108.001580 lbs.0.217 hp140TC439 lbs.-in.Double ShaftWorm1750 RPM1"€1,376.36
GROVE GEAR EL8210066.00 | AY4BLZ EL8210066.001210 lbs.1.333 hp56C985 lbs.-in.Double ShaftWorm1750 RPM1"€1,376.36
GROVE GEAR EL8210098.00 | AY4BMA EL8210098.001035 lbs.2.793 hp140TC692 lbs.-in.Double ShaftWorm1750 RPM1"€1,376.36
GROVE GEAR EL8210061.00 | AY4YXV EL8210061.001000 lbs.3.653 hp56C614 lbs.-in.Double ShaftWorm1750 RPM1"€1,376.36
GROVE GEAR EL8210072.00 | AY6BXW EL8210072.001580 lbs.0.217 hp56C439 lbs.-in.Double ShaftWorm1750 RPM1"€1,376.36
GROVE GEAR EL8210064.00 | AY6FCV EL8210064.001125 lbs.1.887 hp56C897 lbs.-in.Double ShaftWorm1750 RPM1"€1,376.36
GROVE GEAR EL8210097.00 | AY6KWR EL8210097.001000 lbs.3.653 hp140TC614 lbs.-in.Double ShaftWorm1750 RPM1"€1,376.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8210105.00 EL-BM821-50-D-140 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Aluminum
€1,376.36 /unit