GROVE GEAR EL8210093.00 | AX9NKC

GROVE GEAR EL8210093.00 EL-BM821-50-R-140 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Aluminum

Item: AX9NKC Model: EL8210093.00Cross Ref: EL-BM821-50-R-140
In Stock

Get it by Wednesday, Jun 11

€1,295.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance2.06"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm0.769 hp
Input Keyway Size3/16" x 1/2"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
Keyway Size3/16" x 3/32"
MaterialAluminum
Max Input Hp769/1000 hp
Max. Input Hp0.769 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp0.539 hp
Output Key Size1/4" x 1.44"
Output Rpm35 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.1"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1144
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque970 lbs.-in.
Overhung Load1385 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.87"
Tap Size3/8"-16
Weight20 lbs.

Shipping Info:

Ship weight (kg) 9
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOverhung LoadGear RatioMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypePrice
GROVE GEAR EL8210086.00 | AX8FDJ EL8210086.002.793 hp1035 lbs.-Base140TC692 lbs.-in.Right Handed ShaftWorm€1,295.03
GROVE GEAR EL8210059.00 | AX8HLN EL8210059.0038/125 hp1495 lbs.-Base56C547 lbs.-in.Right Handed ShaftWorm€1,295.03
GROVE GEAR EL8210088.00 | AX8JGT EL8210088.001.887 hp1125 lbs.-Base140TC897 lbs.-in.Right Handed ShaftWorm€1,295.03
GROVE GEAR EL8210050.00 | AX9KTT EL8210050.002.793 hp-7.5:1Base--Right Handed Shaft-€1,295.03
GROVE GEAR EL8210052.00 | AY3ERV EL8210052.001.887 hp1125 lbs.-No Base56C897 lbs.-in.Right Handed ShaftWorm€1,295.03
GROVE GEAR EL8210053.00 | AY4CVP EL8210053.001.584 hp-20:1Base--Right Handed Shaft-€1,295.03
GROVE GEAR EL8210085.00 | AY6DMN EL8210085.003.653 hp1000 lbs.-Base140TC614 lbs.-in.Right Handed ShaftWorm€1,295.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8210093.00 EL-BM821-50-R-140 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Aluminum
€1,295.03 /unit