GROVE GEAR EL8210034.00 | AX9VPP

GROVE GEAR EL8210034.00 EL-B821-60-D Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Aluminum

Item: AX9VPP Model: EL8210034.00Cross Ref: EL-B821-60-D
In Stock

Get it by Thursday, Jun 12

€1,274.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-D
Center Distance2.06"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm0.674 hp
Input Keyway Size3/16" x 1.38"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp337/500 hp
Max. Input Hp0.674 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter1"
Output Hp87/200 hp
Output Key Size1/4" x 1.44"
Output Rpm29 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.1"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1144
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque940 lbs.-in.
Overhung Load1415 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-B-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.87"
Tap Size3/8"-16
Weight17 lbs.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpGear TypeOutput Shaft TypeOverhung LoadGear RatioMounting TypeOutput TorqueFramePrice
GROVE GEAR EL8210010.00 | AX4BQM EL8210010.000.674 hp-Left Handed Shaft-60:1Base--€1,194.15
GROVE GEAR EL8210018.00 | AX4RMW EL8210018.001.333 hpWormRight Handed Shaft1210 lbs.-Base985 lbs.-in.-€1,194.15
GROVE GEAR EL8210148.00 | AX6YCP EL8210148.001.887 hpWormLeft Handed Shaft1125 lbs.-Base897 lbs.-in.140TC€1,295.03
GROVE GEAR EL8212139.00 | AX7XZK EL8212139.00--------€1,153.50
RFQ
GROVE GEAR EL8210510.24 | AX8BHR EL8210510.24--------€1,024.17
GROVE GEAR EL8210534.18 | AX8PPK EL8210534.180.674 hpWormHollow Shaft--Shaft Mount940 lbs.-in.140TC€1,646.44
GROVE GEAR EL8210073.00 | AX8QPF EL8210073.003.653 hpWormLeft Handed Shaft1000 lbs.-Base614 lbs.-in.140TC€1,295.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8210034.00 EL-B821-60-D Worm Reducer, 60:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Aluminum
€1,274.42 /unit