GROVE GEAR EL8180557.16 | AY6FCQ

GROVE GEAR EL8180557.16 EL-HMQ818-50-H_-140-16 Worm Reducer, 50:1 Ratio, 0.875 Inch I.D, 1 Inch O.D, Aluminum

Item: AY6FCQ Model: EL8180557.16Cross Ref: EL-HMQ818-50-H_-140-16
In Stock

Get it by Monday, Jun 16

€1,351.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code16
Center Distance1 3/4"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp103/200 hp
Max. Input Hp0.515 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1"
Output Hp44/125 hp
Output Key Size1/4" x 3"
Output Rpm35 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque634 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight17 lbs.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpGear RatioMounting TypeFrameOutput TorqueOutput Shaft TypeGear TypeMaterialPrice
GROVE GEAR EL8180546.14 | AX7JMG EL8180546.140.449 hp-Shaft Mount56C623 lbs.-in.Hollow ShaftWormAluminum€1,351.43
GROVE GEAR EL8180549.14 | AX7MAC EL8180549.142 3/5 hp-Shaft Mount140TC436 lbs.-in.Hollow ShaftWormAluminum€1,351.43
GROVE GEAR EL8180557.11 | AX7NPC EL8180557.110.515 hp-Shaft Mount140TC634 lbs.-in.Hollow ShaftWormAluminum€1,351.43
GROVE GEAR EL8180549.10 | AX7UYZ EL8180549.102 3/5 hp-Shaft Mount140TC436 lbs.-in.Hollow ShaftWormAluminum€1,351.43
GROVE GEAR EL8180560.16 | AX7VZH EL8180560.160.141 hp-Shaft Mount140TC277 lbs.-in.Hollow ShaftWormAluminum€1,351.43
GROVE GEAR EL8180541.16 | AX8FDH EL8180541.161 23/500 hp-Shaft Mount56C630 lbs.-in.Hollow ShaftWormAluminum€1,287.07
GROVE GEAR EL8180545.12 | AX8HLM EL8180545.120.515 hp-Shaft Mount56C634 lbs.-in.Hollow ShaftWormAluminum€1,351.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8180557.16 EL-HMQ818-50-H_-140-16 Worm Reducer, 50:1 Ratio, 0.875 Inch I.D, 1 Inch O.D, Aluminum
€1,351.43 /unit