GROVE GEAR EL8180521.12 | AY6BXP

GROVE GEAR EL8180521.12 EL-HM818-50-H_-56-12 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum

Item: AY6BXP Model: EL8180521.12Cross Ref: EL-HM818-50-H_-56-12
In Stock

Get it by Tuesday, Jun 17

€1,351.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHM-H1
Bore Code12
Center Distance1 3/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Coupled
MaterialAluminum
Max Input Hp103/200 hp
Max. Input Hp0.515 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp44/125 hp
Output Key Size3/16" x 1.5"
Output Rpm35 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque634 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HM-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight18 lbs.

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmHousing MaterialMaterialPrice
GROVE GEAR EL8180532.11 | AX6TCH EL8180532.110.609 hp140TC634 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€1,351.43
GROVE GEAR EL8180520.11 | AX7CAB EL8180520.110.609 hp56C634 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€1,351.43
GROVE GEAR EL8180530.14 | AX7FKL EL8180530.140.884 hp140TC644 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€1,351.43
GROVE GEAR EL8180520.16 | AX7VMQ EL8180520.160.609 hp56C634 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€1,351.43
GROVE GEAR EL8180524.11 | AX7YWU EL8180524.110.141 hp56C277 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€1,351.43
GROVE GEAR EL8180533.11 | AX8CXR EL8180533.110.515 hp140TC634 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€1,351.43
GROVE GEAR EL8180531.16 | AX8FDG EL8180531.160.741 hp140TC614 lbs.-in.Hollow ShaftWorm1750 RPMAluminumAluminum€1,351.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8180521.12 EL-HM818-50-H_-56-12 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum
€1,351.43 /unit