GROVE GEAR EL8180096.00 | AY4CVG

GROVE GEAR EL8180096.00 EL-BM818-100-R-140 Worm Reducer, 100:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum

Item: AY4CVG Model: EL8180096.00Cross Ref: EL-BM818-100-R-140
In Stock

Get it by Wednesday, Jun 11

€1,152.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance1 3/4"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm0.141 hp
Input Keyway Size3/16" x 1/2"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp141/1000 hp
Max. Input Hp0.141 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp0.077 hp
Output Key Size3/16" x 1.38"
Output Rpm17 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.3/4"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1144
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque277 lbs.-in.
Overhung Load1200 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Weight17 lbs.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8180058.00 | AX9NJZ EL8180058.00920 lbs.0.449 hp56C623 lbs.-in.Right Handed ShaftWorm1750 RPM3/4"€1,152.94
GROVE GEAR EL8180094.00 | AX9NKA EL8180094.001200 lbs.0.449 hp140TC623 lbs.-in.Right Handed ShaftWorm1750 RPM3/4"€1,152.94
GROVE GEAR EL8180050.00 | AY3HRG EL8180050.00920 lbs.1.909 hp56C471 lbs.-in.Right Handed ShaftWorm1750 RPM3/4"€1,152.94
GROVE GEAR EL8180049.00 | AY4VYQ EL8180049.001200 lbs.2 3/5 hp56C436 lbs.-in.Right Handed ShaftWorm1750 RPM3/4"€1,152.94
GROVE GEAR EL8180054.00 | AY4YXN EL8180054.001200 lbs.0.884 hp56C644 lbs.-in.Right Handed ShaftWorm1750 RPM3/4"€1,152.94
GROVE GEAR EL8180093.00 | AY4YXP EL8180093.001200 lbs.0.515 hp140TC634 lbs.-in.Right Handed ShaftWorm1750 RPM3/4"€1,152.94
GROVE GEAR EL8180051.00 | AY6FCH EL8180051.001200 lbs.1 5/8 hp56C528 lbs.-in.Right Handed ShaftWorm1750 RPM3/4"€1,152.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8180096.00 EL-BM818-100-R-140 Worm Reducer, 100:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum
€1,152.94 /unit