GROVE GEAR EL8180021.00 | AY3ERN

GROVE GEAR EL8180021.00 EL-B818-50-R Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum

Item: AY3ERN Model: EL8180021.00Cross Ref: EL-B818-50-R
In Stock

Get it by Tuesday, Jun 10

€1,049.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-R
Center Distance1 3/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm0.515 hp
Input Keyway Size3/16" x 1.38"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp103/200 hp
Max. Input Hp0.515 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp44/125 hp
Output Key Size3/16" x 1.38"
Output Rpm35 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.3/4"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1144
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque634 lbs.-in.
Overhung Load1200 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-B-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Weight13 lbs.

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOverhung LoadOutput TorqueOutput Shaft TypeGear TypeGear RatioOutput Shaft Dia.MaterialPrice
GROVE GEAR EL8180022.00 | AY3UAX EL8180022.000.449 hp--Right Handed Shaft-60:13/4"Aluminum€1,049.90
GROVE GEAR EL8180013.00 | AY4BLV EL8180013.002 3/5 hp1200 lbs.436 lbs.-in.Right Handed ShaftWorm-3/4"Aluminum€1,049.90
GROVE GEAR EL8180019.00 | AY6JFR EL8180019.000.741 hp920 lbs.614 lbs.-in.Right Handed ShaftWorm-3/4"Aluminum€1,049.90
GROVE GEAR EL8180017.00 | AY7DDN EL8180017.001 23/500 hp1200 lbs.630 lbs.-in.Right Handed ShaftWorm-3/4"Aluminum€1,049.90
GROVE GEAR EL8180014.00 | AY7KMR EL8180014.001.909 hp1200 lbs.471 lbs.-in.Right Handed ShaftWorm-3/4"Aluminum€1,049.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8180021.00 EL-B818-50-R Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum
€1,049.90 /unit