GROVE GEAR EL8130581.10 | AY7BNU

GROVE GEAR EL8130581.10 EL-HMQ813-50-H_-140-10 Worm Reducer, 50:1 Ratio, 0.875 Inch I.D, 0.625 Inch O.D, Aluminum

Item: AY7BNU Model: EL8130581.10Cross Ref: EL-HMQ813-50-H_-140-10
In Stock

Get it by Tuesday, Jun 10

€1,274.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyHMQ-H1
Bore Code10
Center Distance1.33"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp57/200 hp
Max. Input Hp57/200 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter5/8"
Output Hp91/500 hp
Output Key Size3/16" x 1.5"
Output Rpm35 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque327 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-HMQ-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight12 lbs.

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOutput Shaft TypeMax. Input HpOutput TorqueMounting TypeFrameGear TypeOverhung LoadInput RpmPrice
GROVE GEAR EL8130217.00 | AX7AMJ EL8130217.00Left Handed Shaft1 31/125 hp209 lbs.-in.Base140TCWorm700 lbs.1750 RPM€1,023.86
GROVE GEAR EL8130041.00 | AX8EHK EL8130041.00--320 lbs.-in.-56Worm-1750 RPM€676.29
GROVE GEAR EL8130555.10 | AX8EHM EL8130555.10--------€623.38
RFQ
GROVE GEAR EL8130077.00 | AX8PPG EL8130077.00Left Handed Shaft0.551 hp320 lbs.-in.Base56CWorm700 lbs.1750 RPM€1,023.86
GROVE GEAR EL8130091.00 | AX8RJQ EL8130091.00Right Handed Shaft79/200 hp314 lbs.-in.Base56CWorm700 lbs.1750 RPM€1,023.86
GROVE GEAR EL8130114.00 | AX8RJR EL8130114.00--------€483.78
RFQ
GROVE GEAR EL8130507.10 | AX8UGK EL8130507.10Hollow Shaft79/200 hp314 lbs.-in.Shaft Mount-Worm-1750 RPM€1,187.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8130581.10 EL-HMQ813-50-H_-140-10 Worm Reducer, 50:1 Ratio, 0.875 Inch I.D, 0.625 Inch O.D, Aluminum
€1,274.42 /unit