GROVE GEAR EL8130221.00 | AY6AHJ

GROVE GEAR EL8130221.00 EL-BMQ813-20-L-140 Worm Reducer, 20:1 Ratio, 0.875 Inch I.D, 0.625 Inch O.D, Aluminum

Item: AY6AHJ Model: EL8130221.00Cross Ref: EL-BMQ813-20-L-140
In Stock

Get it by Thursday, Jun 12

€1,023.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-L
Center Distance1.33"
Frame140TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)7/8"
Input Bore Size7/8"
Input Dia.7/8"
Input Hp @ 1750 Rpm0.551 hp
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp551/1000 hp
Max. Input Hp0.551 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter5/8"
Output Hp89/200 hp
Output Key Size3/16" x 1.38"
Output Rpm87 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.5/8"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating1144
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque320 lbs.-in.
Overhung Load700 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1/2"
Tap Size5/16"-18
Weight11 lbs.

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOutput Shaft TypeMax. Input HpOutput TorqueMounting TypeFrameGear TypeOverhung LoadInput RpmPrice
GROVE GEAR EL8130217.00 | AX7AMJ EL8130217.00Left Handed Shaft1 31/125 hp209 lbs.-in.Base140TCWorm700 lbs.1750 RPM€1,023.86
GROVE GEAR EL8130041.00 | AX8EHK EL8130041.00--320 lbs.-in.-56Worm-1750 RPM€676.29
GROVE GEAR EL8130555.10 | AX8EHM EL8130555.10--------€623.38
RFQ
GROVE GEAR EL8130077.00 | AX8PPG EL8130077.00Left Handed Shaft0.551 hp320 lbs.-in.Base56CWorm700 lbs.1750 RPM€1,023.86
GROVE GEAR EL8130091.00 | AX8RJQ EL8130091.00Right Handed Shaft79/200 hp314 lbs.-in.Base56CWorm700 lbs.1750 RPM€1,023.86
GROVE GEAR EL8130114.00 | AX8RJR EL8130114.00--------€483.78
RFQ
GROVE GEAR EL8130507.10 | AX8UGK EL8130507.10Hollow Shaft79/200 hp314 lbs.-in.Shaft Mount-Worm-1750 RPM€1,187.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8130221.00 EL-BMQ813-20-L-140 Worm Reducer, 20:1 Ratio, 0.875 Inch I.D, 0.625 Inch O.D, Aluminum
€1,023.86 /unit