GROVE GEAR EL8130085.00 | AY3XQW

GROVE GEAR EL8130085.00 EL-BMQ813-5-R-56 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 0.625 Inch O.D, Aluminum

Item: AY3XQW Model: EL8130085.00Cross Ref: EL-BMQ813-5-R-56
In Stock

Get it by Tuesday, Jun 10

€1,023.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-R
Center Distance1.33"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm1 31/125 hp
Input Keyway Size1/8" x 1"
Input Keyway Size (c Face)3/16" x 3/32"
Input Quill Dia.5/8"
Input Rpm1750 RPM
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
MaterialAluminum
Max Input Hp1 31/125 hp
Max. Input Hp1 31/125 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter5/8"
Output Hp1 79/500 hp
Output Key Size3/16" x 1.38"
Output Rpm350 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.5/8"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating827
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque209 lbs.-in.
Overhung Load700 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1/2"
Tap Size5/16"-18
Weight11 lbs.

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOutput Shaft TypeMax. Input HpOutput TorqueMounting TypeFrameGear TypeOverhung LoadInput RpmPrice
GROVE GEAR EL8130217.00 | AX7AMJ EL8130217.00Left Handed Shaft1 31/125 hp209 lbs.-in.Base140TCWorm700 lbs.1750 RPM€1,023.86
GROVE GEAR EL8130041.00 | AX8EHK EL8130041.00--320 lbs.-in.-56Worm-1750 RPM€676.29
GROVE GEAR EL8130555.10 | AX8EHM EL8130555.10--------€623.38
RFQ
GROVE GEAR EL8130077.00 | AX8PPG EL8130077.00Left Handed Shaft0.551 hp320 lbs.-in.Base56CWorm700 lbs.1750 RPM€1,023.86
GROVE GEAR EL8130091.00 | AX8RJQ EL8130091.00Right Handed Shaft79/200 hp314 lbs.-in.Base56CWorm700 lbs.1750 RPM€1,023.86
GROVE GEAR EL8130114.00 | AX8RJR EL8130114.00--------€483.78
RFQ
GROVE GEAR EL8130507.10 | AX8UGK EL8130507.10Hollow Shaft79/200 hp314 lbs.-in.Shaft Mount-Worm-1750 RPM€1,187.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8130085.00 EL-BMQ813-5-R-56 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 0.625 Inch O.D, Aluminum
€1,023.86 /unit