GROVE GEAR EL8130032.00 | AX7GYZ

GROVE GEAR EL8130032.00 EL-B813-40-D Worm Reducer, 40:1 Ratio, 0.5 Inch I.D, 0.625 Inch O.D, Aluminum

Item: AX7GYZ Model: EL8130032.00Cross Ref: EL-B813-40-D
In Stock

Get it by Friday, Jun 13

€993.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-D
Center Distance1.33"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size1/2"
Input Dia.1/2"
Input Hp @ 1750 Rpm0.329 hp
Input Keyway Size1/8" x 1"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp329/1000 hp
Max. Input Hp0.329 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter5/8"
Output Hp0.223 hp
Output Key Size3/16" x 1.38"
Output Rpm43 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.5/8"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1144
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque322 lbs.-in.
Overhung Load700 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-B-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth1/2"
Tap Size5/16"-18
Weight11 lbs.

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Housing MaterialPrice
GROVE GEAR EL8130029.00 | AX7VMP EL8130029.000.551 hp320 lbs.-in.Double ShaftWorm700 lbs.1750 RPM5/8"Aluminum€993.50
GROVE GEAR EL8130027.00 | AY3ERM EL8130027.000.823 hp263 lbs.-in.Double ShaftWorm700 lbs.1750 RPM5/8"Aluminum€993.50
GROVE GEAR EL8130030.00 | AY6QTC EL8130030.0089/200 hp309 lbs.-in.Double ShaftWorm700 lbs.1750 RPM5/8"Aluminum€993.50
GROVE GEAR EL8130033.00 | AY7KMM EL8130033.0057/200 hp327 lbs.-in.Double ShaftWorm700 lbs.1750 RPM5/8"Aluminum€993.50
GROVE GEAR EL8130026.00 | AY7NQU EL8130026.001 1/40 hp252 lbs.-in.Double ShaftWorm700 lbs.1750 RPM5/8"Aluminum€993.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8130032.00 EL-B813-40-D Worm Reducer, 40:1 Ratio, 0.5 Inch I.D, 0.625 Inch O.D, Aluminum
€993.50 /unit