GROVE GEAR 707078L | AX7YZA

GROVE GEAR 707078L TXMQ3-4.045-210-180 Ratio Multiplier, 4.045:1 Ratio, 1.125 Inch O.D, Cast Iron

Item: AX7YZA Model: 707078LCross Ref: TXMQ3-4.045-210-180
Limited Availability
€912.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Gear TypeHelical, Worm
Gearbox StyleTXMQ3
Housing MaterialCast Iron
Input Hp @ 1750 Rpm11 7/20 hp
Input Rpm1750 RPM
Input StyleC Face Quill
Input/output Flange180 to 210
MaterialCast Iron
Mounting TypeBlock
Nominal Motor Hp Rating To Hp @ 1750 Rpm10 hp
Output Diameter1 1/8"
Output Hp11 13/100 hp
Output Rpm433 RPM
Output ShaftShaft
Output StyleSolid Output Shaft
Output Torque1621 lbs.-in.
Overhung Load900 lbs.
Product LineRatio Multiplier
Reducer StyleTXMQ3
Reduction TypeSingle
Service Factor1
Size3
Weight45 lbs.

Shipping Info:

Ship weight (kg) 20.25

Product Variants

ProductModelOverhung LoadGear RatioMax. Input HpMaterialHousing MaterialOutput TorqueFrameGear TypePrice
GROVE GEAR 708212L | AX4BPT 708212L-2.913:14.21 hpAluminum----€667.02
GROVE GEAR 707082L | AX4ETP 707082L900 lbs.--Cast IronCast Iron1836 lbs.-in.180TCHelical, Worm€912.19
GROVE GEAR 707075L | AX4JHG 707075L-4.045:111 7/20 hpCast Iron----€1,092.92
GROVE GEAR 707064L | AX4JQM 707064L900 lbs.--Cast IronCast Iron1412 lbs.-in.-Helical, Worm€912.19
GROVE GEAR 707081L | AX4KHG 707081L-5.167:110.07 hpCast Iron----€1,092.92
GROVE GEAR 707063L | AX6BRK 707063L900 lbs.--Cast IronCast Iron1412 lbs.-in.-Helical, Worm€912.19
GROVE GEAR 707069L | AX6KEZ 707069L-2.964:112 49/50 hpCast Iron----€1,092.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR 707078L TXMQ3-4.045-210-180 Ratio Multiplier, 4.045:1 Ratio, 1.125 Inch O.D, Cast Iron
€912.19 /unit