Flat Shipping

Flat Shipping at €24.99 + VAT

GROTE 47162 Clearance/marker Lamp Optic Lens Led Red | AB9FMQ 2CVX9

GROTE 47162 Clearance/marker Lamp Optic Lens Led Red

Item: AB9FMQ Model: 47162Cross Ref: 2CVX9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClearance Marker Lamp
Amps0.12A
Bulb TypeLED
ColorRed
Depth1 1/2"
Length5 7/8"
MaterialAcrylic, Polycarbonate
Mounting TypeHorizontal
ShapeRectangle
Termination TypePigtail
TypeSealed Turtleback(R) II
Voltage12V
Width2"
Current0.5A
Electrical ConnectionMale Pin Connector
FeaturesHermetic Lens to Housing Seal
Housing MaterialPolycarbonate
IncludesOptic Lens
Installation TypePermanent
Lens MaterialPolycarbonate
Light ColorRed
Light TypeClearance Light
Lighting TechnologyLED
Manufacturer Warranty10 yrs.
Mount TypeScrew
Number Of Bulbs6
Operating Voltage12V DC
Overall Depth1 1/2"
Overall Height2"
Overall Width4 13/16"
Sae Lens CodeP2, PC
StandardsFMVSS 108

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)4.32
Ship length (cm)17.78
Ship width (cm)8.89
HS code8512202080
Country of OriginUS

Product Variants

ProductModelMounting TypeDepthAmpsBulb TypeTermination TypeBase Mounting CentersNumber Of BulbsShapePrice
GROTE 46083 Clearance/marker Lamp Economy Sealed | AB9FLF 2CVU4 46083-1.812"0.33AIncandescentHardwire--Rectangle€12.85
GROTE 46412 Clearance/marker Lamp Red | AB9FLJ 2CVU7 46412-0.812"0.33AIncandescentPigtail--Rectangle€4.13
GROTE 46413 Clearance/marker Lamp Yellow | AB9FLK 2CVU8 46413-0.812"0.33AIncandescentPigtail--Rectangle€4.15
GROTE 46742 Clearance/marker Lamp Double Bulb Red | AB9FLL 2CVU9 46742-0.812"0.66AIncandescentPigtail--Rectangle€4.73
GROTE 46743 Clearance/marker Lamp Double Bulb Yellow | AB9FLM 2CVV1 46743-0.812"0.66AIncandescentPigtail--Rectangle€4.83
GROTE 46782 Lamp Square Corner 2 Bulb Die Cast Red | AB9FLN 2CVV2 46782Surface1 1/8"0.66AIncandescentHardwire-2Rectangle€16.39
GROTE 46792 Lamp Square Corner 2 Bulb Duramold Red | AB9FLP 2CVV3 46792Surface1 1/8"0.66AIncandescentHardwire-2Rectangle€5.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 47162 Clearance/marker Lamp Optic Lens Led Red
€33.04 /unit