Flat Shipping

Flat Shipping at €24.99 + VAT

GROTE 46393 Marker Lamp With Reflector Single Yellow | AC3RHP 2VNP8

GROTE 46393 Marker Lamp With Reflector Single Yellow

Item: AC3RHP Model: 46393Cross Ref: 2VNP8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClearance Marker Lamp
Amps0.27A
Bulb TypeIncandescent
ColorYellow
Depth7/8"
FitsBoat, Snowmobile, Trailer, And RV Applications
Length3 7/8"
MaterialDuramold, Polycarbonate
Mounting TypeFlange
ShapeRectangle
Termination TypeHardwire
TypeSingle Bulb
Voltage12V
Width2 1/8"
Current0.27A
Electrical ConnectionBlunt Cut Wires
FeaturesCorrosion Resistant
Housing MaterialPolypropylene
IncludesBuilt-In Reflector
Installation TypePermanent
Lens MaterialAcrylic
Light ColorAmber
Light TypeClearance Light
Lighting TechnologyIncandescent
Manufacturer Warranty1 yr.
Mount TypeScrew
Number Of Bulbs1
Operating Voltage12V DC
Overall Depth7/8"
Overall Height2 1/8"
Overall Width3 7/8"
Sae Lens CodeA, P2, P3
StandardsFMVSS 108

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)5.59
HS code8512204040
Country of OriginCN

Product Variants

ProductModelMounting TypeDepthAmpsBulb TypeTermination TypeBase Mounting CentersNumber Of BulbsShapePrice
GROTE 46083 Clearance/marker Lamp Economy Sealed | AB9FLF 2CVU4 46083-1.812"0.33AIncandescentHardwire--Rectangle€12.85
GROTE 46412 Clearance/marker Lamp Red | AB9FLJ 2CVU7 46412-0.812"0.33AIncandescentPigtail--Rectangle€4.13
GROTE 46413 Clearance/marker Lamp Yellow | AB9FLK 2CVU8 46413-0.812"0.33AIncandescentPigtail--Rectangle€4.15
GROTE 46742 Clearance/marker Lamp Double Bulb Red | AB9FLL 2CVU9 46742-0.812"0.66AIncandescentPigtail--Rectangle€4.73
GROTE 46743 Clearance/marker Lamp Double Bulb Yellow | AB9FLM 2CVV1 46743-0.812"0.66AIncandescentPigtail--Rectangle€4.83
GROTE 46782 Lamp Square Corner 2 Bulb Die Cast Red | AB9FLN 2CVV2 46782Surface1 1/8"0.66AIncandescentHardwire-2Rectangle€16.39
GROTE 46792 Lamp Square Corner 2 Bulb Duramold Red | AB9FLP 2CVV3 46792Surface1 1/8"0.66AIncandescentHardwire-2Rectangle€5.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROTE 46393 Marker Lamp With Reflector Single Yellow
€9.27 /unit