Flat Shipping

Flat Shipping at €24.99 + VAT

GROHE 47864000 Pressure Balance Control Unit | CR3MDD

GROHE 47864000 Pressure Balance Control Unit

Item: CR3MDD Model: 47864000Cross Ref: 499F16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€269.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Unit
Cartridges IncludedNo
FinishUnfinished
For Use WithBaths, Showers
Handle IncludedNo
Includes Check StopNo
Includes Drain StopperNo
Includes Plaster GuardNo
Includes StemNo
Includes Trim PlateNo
Includes Tub SpoutNo
Includes ValveNo
Ligature ResistantNo
MaterialPlastic
Plumbing BrandGrohe
Cec CompliantNon CEC Compliant
For Use With SeriesUniversal
Includes CartridgeNo
Includes HandleNo
Manufacturers Warranty Length1 yr.
Material Of ConstructionPlastic
Product TypeControl Unit Kit

Shipping Info:

Ship weight (kg) 0.9697
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialCartridges IncludedFinishIncludes Trim PlateIncludes ValveIncludes StemLigature ResistantIncludes Check StopPrice
GROHE 47860000 Pressure Balance Control Unit | CR3MDC 47860000BrassYesUnfinishedNoNoNoNoNo€268.62
GROHE 47853000 Thermostatic Control Unit | CR3MGN 47853000PlasticNoUnfinishedNoNoNoNoNo€237.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROHE 47864000 Pressure Balance Control Unit
€269.62 /unit