TENNSCO SA-1410P Slotted Angle 120 Inch Length x 2-3/8 Inch Width x 1/2 Inch Depth | AH9AQX 39FM05

TENNSCO SA-1410P Slotted Angle 120 Inch Length x 2-3/8 Inch Width x 1/2 Inch Depth

Item: AH9AQX Model: SA-1410PCross Ref: 39FM05
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSlotted Angle
Depth1/2"
Gauge14 ga.
Length120"
MaterialSteel
Width2.38"

Shipping Info:

Ship weight (kg) 3.3113
Ship height (cm)7.62
Ship length (cm)2.54
Ship width (cm)6.03
Country of OriginUS

Product Details:

    • Number of Posts per Kit : 0

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO SA-1410P Slotted Angle 120 Inch Length x 2-3/8 Inch Width x 1/2 Inch Depth