Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE PA1559 Coax Crimper RG6 RG6 Quad 7-3/8 Inch Length | AH2LDE 29PF75

GREENLEE PA1559 Crimper, 7-3/8 Inch Overall Length

Item: AH2LDE Model: PA1559Cross Ref: 29PF75
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€104.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrimper
AdjustableManual
Adjustment TypeManual
ApplicationsVoice And Data Cable
CutsNo
Handle TypeErgonomic
Max. Crimping ForceNot Rated
Overall Length7 3/8"
Primary ApplicationVoice And Data Cable
Replacement Die CodeNone
Crimper StyleCoax Crimper
Grip StyleDeluxe Cushion
Includes Crimping DieNo
InsulatedNo

Shipping Info:

Ship weight (kg) 0.5445
Ship height (cm)3.81
Ship length (cm)29.97
Ship width (cm)15.49
Country of OriginTW

Product Details:

    • Insulated / Uninsulated : Uninsulated
    • Strips : No

Product Variants

ProductModelMax. Crimping ForceAdjustableAdjustment TypeHandle TypeOverall LengthPrice
GREENLEE HK06AT Crimper | CR3LKZ HK06AT-----€4,686.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE PA1559 Crimper, 7-3/8 Inch Overall Length
€104.21 /unit