Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 1116 Cable Stripper 24 To 20 Awg 4-1/2 In | AC8HQU 3AEU8

GREENLEE 1116 Cable Stripper, 24 To 20 AWG, 4-1/2 Inch Size

Item: AC8HQU Model: 1116Cross Ref: 3AEU8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€50.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Stripper
AdjustableManual
Adjustment TypeManual
Cable TypeSolid And Stranded
FunctionCut, Strip
Grip TypeCushion Grip
Handle MaterialReinforced Plastic
Handle TypeCushion Grip
InsulatedNo
Overall Length4 1/2"
Tether CapableNot Tether Capable
Adjustment MechanismManual
ApplicationCutting, Stripping
Blade MaterialStainless Steel
Body MaterialPlastic
Cutting Capacities24 AWG to 20 AWG
FeaturesThumb Screw Adjusts Blade Depth
For Cable DesignationCat 3, Cat 5, Cat 5E, Cat 6
For Wire/cable TypeSolid Wire, Stranded Wire
Grip MaterialNylon Reinforced ABS Plastic
Grip StyleStandard Cushion
Handle StyleStandard
Maximum Stripping Capacity - Solid Wire8 AWG
Maximum Stripping Capacity - Stranded Wire8 AWG
Minimum Stripping Capacity - Solid Wire14 AWG
Minimum Stripping Capacity - Stranded Wire14 AWG
Nose ShapeFlat
Stripping Capacity - Solid Wire8 AWG, 10 AWG, 12 AWG, 14 AWG
Stripping Capacity- Cable1/2"
Stripping Capacity- Stranded Wire8 AWG, 10 AWG, 12 AWG, 14 AWG
Tether ReadyNo
TypeCombination Wire and Cable Strippers

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)1.91
Ship length (cm)17.78
Ship width (cm)14.99
HS code8203206030
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 1116 Cable Stripper, 24 To 20 AWG, 4-1/2 Inch Size
€50.87 /unit