GREENFIELD TAP 387147 Pipe Tap 1/2-14npt Bright | AA7ADP 15K062

GREENFIELD THREADING 387147 PTS Pipe Tap 1/2-14npt Bright

Item: AA7ADP Model: 387147Cross Ref: 15K062 / PTS
In Stock

Get it by Tuesday, Jun 17

€63.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Tap
FinishBright
List Number963
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length3 1/8"
Shank Dia.0.688"
Size1/2"
Tap TypeTapered
Thread DirectionRight Hand
Thread Length1 3/8"
75% Thread Drill Size18 mm
Drill Bit Size18 mm, 19 mm
Helix Angle
Material Grade - MachiningGrade PTS
Measurement SystemFractional Inch
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, N, P
Shank Length1 3/4"
Spiral DirectionNeutral
Square Size0.5150"
StandardsUSCTI TABLE 311
Tap ChamferSemi Bottoming
Tap FinishBright (Uncoated)
Tap Length StandardUSCTI Table 311
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI Table 311
Tap StylePipe
Tap Thread Size1/2"-14
Thread Size1/2"-14
Thread StandardNPS
Threads Per Inch14

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.6
Ship length (cm)9
Ship width (cm)2.6
HS code8207406000
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Tap TypeSizeThread DirectionPitch Diameter LimitsPrice
GREENFIELD TAP 385307 Pipe Tap 1/16-27npt Bright | AA7ABZ 15K021 38530711/16"2 1/8"40.312"Taper-Right HandH3€26.32
GREENFIELD TAP 385331 Pipe Tap 1/8-27npt Bright | AA7ACA 15K022 3853313/4"2 1/8"40.312"Taper1/8"Right HandH3€25.82
GREENFIELD TAP 385364 Pipe Tap 1/8-27npt Bright | AA7ACB 15K023 3853643/4"2 1/8"40.437"Taper1/8"Right HandH3€25.44
GREENFIELD TAP 385398 Pipe Tap 1/4-18npt Bright | AA7ACC 15K024 3853981 1/16"2.437"40.562"Tapered1/4"Right HandH3€28.23
GREENFIELD TAP 385422 Pipe Tap 3/8-18npt Bright | AA7ACD 15K025 3854221 1/16"2.562"40.7"Taper3/8"Right HandH3€37.05
GREENFIELD TAP 385455 Pipe Tap 1/2-14npt Bright | AA7ACE 15K026 3854551 3/8"3 1/8"40.688"Taper1/2"Right HandH3€59.11
GREENFIELD TAP 385489 Pipe Tap 3/4-14npt Bright | AA7ACF 15K027 3854891 3/8"3 1/4"50.906"Taper3/4"Right HandH3€82.79

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENFIELD THREADING 387147 PTS Pipe Tap 1/2-14npt Bright
€63.37 /unit